- Cordless
description
- The DCGG571B 20V MAX lithium ion grease gun has a powerful motor for pushing 5 oz per min of high-flow applications. Features a variable speed trigger for precision, bright LED lights for working in dark spaces, and an anti-debris filter to protect the pump mechanism from dirt and contamination. Battery and charger sold separately.
features
- Powerful motor delivers 10,000 max PSI to power through clogged grease fittings
- High-volume pump pushes up to 5.0 oz/min high-flow applications
- Up to 16 cartridges per charge with a single DEWALT 20V MAX battery (4.0 Ah)
- Variable speed trigger offers precise control of the grease flow
- 42-in extra long and flexible hose designed for reaching hard to access grease fittings
- Bright LED light assists in locating hard to see grease fittings in low-light situations
- Innovative pump filter screen prevents dirt and contamination from clogging the pump mechanism
- Integrated no-mar foot design allows operators to rest the tool on flat surfaces
- Air-bleeder valve assists in pump priming after cartridge changes
| Grease Gun Style | Cordless |
| Weight | 9.6 LB |
| EAN or UPC | 885911330381 |

