- 20v MAX Brushless SDS Rotary Hammer Bare
description
- The DCH273B 20V MAX XR Brushless 1-in rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS® Active Vibration Control® technology, this hammer is ideal when used in overhead applications. The DCH273B is Dust Extraction ready for the D25303DH. Tool only, battery and charger sold separately.
features
- Brushless motor for extended runtime and durability
- SHOCKS- active vibration control significantly reduces vibration and increases user comfort and productivity, a Perform and Protect feature
- 2.1 Joules impact energy provides corded power without the cord
- Retractable utility hook for convenient hanging
- Outstanding power-to-weight ratio results in superior productivity
- Optimized ergonomic design provides exceptional overhead drilling experience
- Factory-set clutch reduces sudden, high torque reactions if bit jams
- Dust extractor ready
- use with D25303DH
- Includes (1) DCH2731 1-in brushless rotary hammer, (1) 360 degree side handle, (1) depth rod, (1) retractable utility hook
- Optimized ergonomic design provides exceptional overhead drilling experience.
| Weight | 6.45 LB |
| EAN or UPC | 885911405102 |

