- 20v MAX Brushless SDS Rotary Hammer w/5ah Battery
description
- The DCH273P2 20V max XR brushless 1-in rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1-joules of impact energy. Coupled with it's light weight design and shocks active vibration control technology, this hammer is ideal when used in overhead applications. The DCH273P2 is dust extraction ready for the D25303DH.
features
- Brushless motor for extended runtime and durability
- Shocks- active vibration control significantly reduces vibration and increases user comfort and productivity, A perform and protect feature
- 2.1-Joules impact energy provides corded power without the cord
- Retractable utility hook for convenient hanging
- Outstanding power-to-weight ratio, results in superior productivity
- Optimized ergonomic design provides exceptional overhead drilling experience
- Factory-set clutch reduces sudden, high torque reactions if bit jams
- Dust Extractor Ready. Use with D25303DH
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
- Manufactured by DEWALT
| Weight | 11.685 LB |
| EAN or UPC | 885911396493 |

