- 2-Piece Combo Kit
- 12 V
- Includes Impact Driver
- Screwdriver
features
- DCF815 12 V MAX 1/4" impact driver features three LED lights to provide visibility without shadows
- DCF610 12 V MAX screwdriver features 1/4" one hand loading hex chuck
| Cordless | Yes |
| Voltage Rating | 12.00 V |
| Tools Included | Impact Driver, Screwdriver |
| Weight | 7.7 LB |
| EAN or UPC | 885911204057 |

