- Hammer Drill & Impact Driver Included
description
- The DCK287D2 20V MAX XR lithium ion brushless compact hammerdrill and impact driver Combo kit has a powerful motor to deliver maximum runtime. Features a lightweight, compact design to fit in tight spaces. 3-mode LED light gives users visibility in dark spaces.
features
- Kit includes DCD796 20V MAX XR Compact 1/2-in Hammerdrill, DCF887 20V MAX XR 1/4-in Impact Driver, (2) DCB203 20V MAX Li-ion Batteries (2.0Ah), Charger, (2) Belt Hooks, Contractor Bag
- DCD796 20V MAX 1/2-in hammerdrill compact (7.5-in front to back), lightweight (3.6 lb) design fits into tight areas
- DCD796 features 3-mode LED with 20 minute trigger release delay in spotlight mode providing increased visibility in dark or confined spaces
- DCF887 20V MAX 1/4-in impact driver compact (5.3-in front to back) design fits into tight areas
- DCF887 features 3 LED lights embedded in front of tool with 20 second trigger release delay providing increased visibility in dark or confined space
- DEWALT brushless motor delivers up to 57% more run-time over brushed
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Made in the USA with global materials
| Weight | 9.2 LB |
| EAN or UPC | 885911425520 |

