- XRP™ 18V Cordless 4-Tool Combo Kit
- Includes Hammerdrill, Circular Saw, Reciprocating Saw, Floodlight
- Two Batteries & One Hour Charger
features
- Hammerdrill with patented three-speed all-metal transmission and 1/2" self-tightening chuck delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention
- Circular saw with 6 1/2" carbide blade can cut 2 x 4's at a 45° angle in a single pass
- Reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
- Flexible floodlight provides hands-free use
- Three-year limited warranty/one-year free service contract
includes
- XRP™ 1/2" 18 V hammerdrill/drill/driver (DCD950)
- XRP™ 18 V circular saw (DC390)
- XRP™ 18 V reciprocating saw (DC385)
- 18 V flexible floodlight (DW919)
- One hour charger
- 18 V XRP™ batteries (qty. 2)
- 360° side handle
- Carbide-tipped blade
- Kit box
| Tools Included | Reciprocating Saw, Circular Saw, Hammerdrill, Floodlight |
| Voltage Rating | 18 |
| Weight | 34.0 LB |

