Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Combo Kit

DCK592L2

Combo Kit
Item #110349347
  • Impact Driver, Hammer Drill, Worklight, Circular Saw, Reciprocating Saw Tools Included
Combo Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Impact Driver, Hammer Drill, Worklight, Circular Saw, Reciprocating Saw Tools Included

description

  • The DCK592L2 20 V MAX premium 5-tool combo kit includes a hammerdrill with a 3-speed transmission, reciprocating saw with keyless blade clamp, lightweight circular saw with 6-1/2 In. carbide blade, impact driver with visibility, and a 20 V MAX LED work light.

features

  • DCD985 20 V MAX hammerdrill with patented 3-speed all-metal transmission and 1/2 In. all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCS380 20 V MAX reciprocating saw with 4-position keyless blade clamp that allows for quick blade change without touching blade or reciprocating shaft
  • DCF885 20 V MAX 1/4 In. impact driver features 3 LED lights with 20 second delay to provide visibility without shadows
  • DCS391 20 V MAX circular saw with lightweight magnesium shoe and 6-1/2-in carbide blade can cut 2x4s at a 45° angle in a single pass
  • DCL040 20 V MAX LED work light delivers 110 lm of light output
  • Kit features a 3-year tool warranty
Weight 29.9 LB
EAN or UPC 885911285629
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison