- Worklight
description
- DEWALT 20 V MAX LED hand held work light.
features
- Bright LED output - 160 lm
- Powerful magnet - hands free use in multiple placements
- Kick stand, belt hook, hanging, hands free use in multiple placements
- Head rotates 360 degrees and pivots
| Bulb Type | LED |
| Lighting Type | Worklight |
| Brightness | 160 lumens |
| Lumens | 101-500 lumens |
| Run Time | Up to 27 hrs |
| Weight | 1.0 LB |
| EAN or UPC | 885911433723 |

