- Worklight Type
- LED Bulb
description
- The DCL061 18V / 20V MAX* Cordless / Corded LED Worklight is ideal for portability. Flexible head allows users to adjust light in their desired direction.
features
- LEDs illuminate without the high heat of Halogens
- Multi-port battery interface is compatible with 18V & 20V MAX* Batteries
- Adjustable light head allows the light to be directed where it is needed
- Ideal for portability and use in small spaces
- AC outlet provides jobsite power versitility
| Run Time | 2.5 W/4 Ah Pack hrs |
| Tool Wt. | 3.75 LBS |
| Type | Work Light |
| Bulb | LED |
| Weight | 4.5 LB |
| EAN or UPC | 885911351164 |

