- Bluetooth Charger Radio
description
- The DCR025 is designed to be the most versatile jobsite radio charger on the market. The unit is able to run off and charge DEWALT slide pack battery packs including 20 V and FLEXVOLT packs at 3 A when plugged into an AC outlet. The unit is designed to include woofers, tweeters and air ports to provide clear and rich sound at all volume levels. An over sized device storage box protects devices from work site conditions and includes an aux and 2.1 Amp USB charging port for convenient device charging. 2 AC power outlets on the side of the unit allows you to plug in additional tools or chargers without occupying additional outlets on the wall. Avrom (Audio visual remote control protocol) allows you to control your device from the radio interface so you can keep the device in a safe place and skip to the next song or hit replay on the radio interface.
features
- Able to be powered by 20V FLEXVOLT DEWALT batteries as well as AC power cord
- 3 Amp charging of 20V/60V DEWALT batteries when unit is plugged into AC power
- Bluetooth connectivity up to 100 ft
- 2 Additional AC power outlets
- Aux and 2.1 Amp USB charging ports
- AVRCP (Audio Video Remote Control Protocol) allows you to control your device from the radio interface
- 20 W per channel woofers, tweeters, and air ports provide full, rich, and clear sound
| Family Name | Bluetooth Charger Radio |
| Weight | 17.5 LB |
| EAN or UPC | 885911448536 |

