- 20V MAX JIGSAW KIT (4.0 Ah)
description
- The DCS331M1 20V MAX Jig Saw Kit has an all metal, lever-action keyless blade clamp designed for quick and easy blade changes and an all-metal keyless shoe bevel with four detents to make bevel adjustments easy. The variable speed trigger provides up to 3,000 strokes per minute to easily adjust speeds during cutting and 4-position orbital action for wood cutting. A removable shoe cover helps protect materials from scratches and the dust blower helps users see where they're cutting.
features
- All-metal lever-action keyless blade change allows for quick and easy blade changes
- All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
- 4-position orbital action provides control of cut quality and speed
- Adjustable dust blower keeps line of cut clear of chips
- Variable speed 0-3,000 spm for versatility in a multitude of materials and applications
- Anti-slip comfort grip for increased comfort and control
- Accepts T-shank jig saw blades for optimal holding power and professional results
- Includes (1) DCS331 20V MAX jig saw, (1) DCB204 20V 4.0Ah lithium battery, charger, (1) blade and kit bag
| Weight | 9.4 LB |
| EAN or UPC | 885911312349 |

