- Metal Cutting Saw
- Cordless
- 20V MAX (18V Nominal)
- 5 1/2 in Blade Dia.
- Kit Includes 2 Batteries, Charger, Carbide Tipped Blade, Kit Box
features
- Powerful 460 MWO, 3,700 rpm motor delivers power and speed to make the most demanding cuts with ease
- 5 1/2" 30T carbide tipped metal cutting blade quickly and cleanly cuts a variety of metallic construction materials
- Bright LED light with 20-second delay after trigger release provides enhanced visibility of material and cut line
- SIGHT-LINE™ window provides for a clear view of the material
- High strength steel shoe offers durability and resistance against chip build up
- Optimized rubber over molded comfort grip delivers optimal balance and control
| Arbor Hole | 20 mm |
| Tool Wt. | 8.3 lb |
| Voltage Rating | 20 V |
| Amps | 4 A |
| Cordless | Yes |
| RPM | 3700 rpm |
| Blade Dia. | 5 1/2 in |
| Weight | 16.0 LB |

