- Reciprocating Saw
- 20 V
- 3,000 strokes/min
- 1 1/8" Stroke Length
- D-Grip
features
- Four-position blade clamp allows for flush cutting and increased positional versatility
- 1 1/8" stroke length delivers a fast cutting speed
- Variable speed trigger with 0 to 3000 rpm provides increased blade control and faster cut speeds
- Pivoting adjustable shoe extends blade life and allows depth of cut control
- Rubber over molded comfort grip delivers optimal comfort and control
includes
- 20 V max 3.0 Ah lithium-ion battery
- Fast charger
- Reciprocating saw (DCS380)
- Storage and carrying case
| Tool Wt. | 7.35 lb |
| Battery Type | Lithium Ion (Rechargeable) |
| Strokes Per Minute | 3000 strokes/min |
| Voltage Rating | 20 V |
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | 3 |
| Manufacturer Name | DeWalt� |
| Handle Type | D-Grip |
| Stroke Length [Max] | 1 1/8 in |
| Weight | 0.0 LB |

