Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cut-out Tool Kit

DCS551D2

PENDING RECODE TO DWLT_DCE555D2, MTRL - 120166472
Item #112913654
  • Cut-out Tool Kit
Cut-out Tool Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cut-out Tool Kit

description

  • The DCS551D2 20 V MAX lithium ion cordless drywall cut-out tool kit has a 26,000 rpm motor with a tool-free bit change. Dust-sealed switch protects against dust ingestion for longer tool life.

features

  • Tool-free bit change allows for fast and easy bit changing - without a wrench
  • 26,000 RPM motor provides more cutting power
  • Dust-sealed switch protects against dust ingestion for longer tool life
  • Bright LED light illuminates dark work surfaces for accurate cutting
  • Lightweight at 3.1-lbs and compact at 10-7/8-in long

includes

  • DCS551 Cut-Out Tool
  • (2) DCB203: 20V MAX* Compact Li-Ion Batteries (2.0 Ah)
  • Fast Charger
  • Kit Bag
Tool Wt. 3.1 LB
Weight 6.0 LB
EAN or UPC 885911346702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison