- 20V MAX CRDLS 1/2 GAL VAC BARE
description
- DEWALT 20 V MAX 1/2 Gallon wet/dry portable vac. Battery not included.
features
- HEPA wet/dry filter traps 99.97% of dust at 0.3 microns
- Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose
- 1/2 Gallon tank with heavy-duty latch is easy to empty and clean
- Washable filter
- tap or water rinse to clean
- Heavy-duty rubber hose provides durability and flexibility
- Large on/off switch that is easy to access with one hand
- Runs off of 20 V MAX DEWALT battery packs for long run-time
- Battery not included
| Weight | 4.5 LB |
| EAN or UPC | 885911461108 |