- 16 ft Overall Height
- Cordless
description
- The DW0734 Construction Grade Rod is compatible with most common applications and features a lightweight, durable aluminum construction.
features
- 16' length for most common applications
- Lightweight, durable, aluminum construction
- 4 telescoping sections
- Markings in ft/in/8ths
- Scale on back side for quick overall height measurements
| Height | 2 in |
| Power Source | Non-Energy Using |
| Overall Height | 16 ft |
| Length | 49.6 in |
| Width | 2.9 in |
| Battery Included | No |
| Battery Required | Yes |
| Warranty | 3 Years Limited Warranty |
| No. Of Batteries Required | 1 |
| Cordless | Yes |
| Weight | 3.0 LB |
| EAN or UPC | 28877333434 |

