- 14 Piece Cobalt Pilot Point Drill Bit Set up to 3/8"
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- Industrial strength cobalt for optimum life and durability in metal
| No. of Pieces | 14 |
| Point Angle | 135 ° |
| Type | Drill |
| Size Range | Up to 3/8" |
| Weight | 0.8 LB |
| EAN or UPC | 28874112636 |

