- Self Starting Step Drill Bits
- 1/2" Shank Diameter
- 3 Number of Steps
- 7/8"
- 1 1/8"
| Size Range | 1 1/8 in, 7/8 in |
| Shank | 1/2 in |
| No. of Steps | 3 |
| Weight | 0.407 LB |
| EAN or UPC | 28877476544 |
| Size Range | 1 1/8 in, 7/8 in |
| Shank | 1/2 in |
| No. of Steps | 3 |
| Weight | 0.407 LB |
| EAN or UPC | 28877476544 |