- 16 Piece Pilot Point Drill
- Sizes 1/16" to 1/2"
description
- Pilot point® tips help to keep drill centered on workpiece and starts on contact for clean, accurate holes while reducing lockup on breakthrough. The no-spin shank eliminates the frustration of bit spinning in the chuck and the tapered web provides greater durability to reduce breaking.
features
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- Size markings are located above the shank to prevent wearing away
- Tapered web provides greater durability to reduce breaking
- 30-day money back guarantee
- Independently certified to meet applicable standards
Type | Drill |
Size Range | 1/16" to 1/2" |
No. of Pieces | 16 |
Weight | 1.05 LB |
EAN or UPC | 28877331089 |