Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bit Tip

DW2068

Bit Tip
Item #104099035
Bit Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT bit tip inserts are make fro shock-resistant tool steel for maximum durability and longevity. The advanced hardening process provides maximum durability. For use in bit tip holders for driving screws in a variety of materials. Set includes: 5/64 In., 3/32 In., 7/64 In., 1/16 In., 1/8 In., 9/64 In., 5/32 In., 3/16 In. and 1/4 In. hex bits.

features

  • 9 piece set
  • Includes: 5/64, 3/32, 7/64, 1/16, 1/8, 9/64, 5/32, 3/16, 1/4
  • Manufactured by DeWalt
  • Contains: hex bits
Weight 0.13 LB
EAN or UPC 28877338408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison