- 65 Piece IMPACT READY® PRO Set
description
- DeWALT® IMPACT READY® accessories can be used with both drill/drivers and impacts and are qualified specifically for cordless impact tools up to 2,000 in lb of torque.
features
- Magnetic pivot holder has locking collar for straight or angled 20º pivot driving mode for tight spaces, eliminating many right angle drill needs
- Sockets have recessed corners to better distribute torque across socket flats while engaged with fastener for increased durability
- Sockets have laser etched markings to easily identify sizes
- Sockets are thin-walled design (thinner than wrench sockets) for tough access areas often encountered with cordless impact tools
- Spade bits' heavy-duty shank and max life corners provide increased overall durability and longer life in nails
- Impact ready screwdriver bit tips made of shock-resistant tool steel for longer life and feature snub nose design for ideal fastener fitment
- advanced hardening process provides maximum durability
- Does not contain any ozone-depleting substances
includes
- (4) 3/8" drive sockets
- (1) Pivot Holder™
- (13) Phillips® screw bits
- (7) slotted screw bits
- (6) square recess screw bits
- (6) Torx® screw bits
- (4) double-ended Pozi-Driv® screw bits
- (11) split point gold ferrous oxide drill bits
- (6) Pilot Point® gold ferrous oxide drill bits
- (3) spade bits
- (2) nut drivers
- (1) Compact magnetic drive guide
- (1) 1/4" Hex to 3/8" square adapter
| No. of Pieces | 65 |
| Weight | 5.45 LB |
| EAN or UPC | 885911033350 |

