- Torx® Power Bit
- T40 Tip Size
- 2" Overall Length
- Carded
| Material | Steel |
| Overall Length | 2 in |
| Manufacturer Name | DeWalt� |
| Tip Type | Torx® |
| Tip Size | T40 |
| Packing Type | Carded |
| Weight | 0.03 LB |
| EAN or UPC | 28877508191 |
| Material | Steel |
| Overall Length | 2 in |
| Manufacturer Name | DeWalt� |
| Tip Type | Torx® |
| Tip Size | T40 |
| Packing Type | Carded |
| Weight | 0.03 LB |
| EAN or UPC | 28877508191 |