- 7 1/4 in Blade Diameter
- 7,000 rpm [Max]
| Arbor Shape | Round |
| Tooth Grind | ATB |
| Diamond Knockout | Yes |
| Arbor Size | 5/8 in |
| Blade Dia. | 7 1/4 in |
| Hook Angle | 18 degrees |
| Max. Cutting Depth | 2 3/8 in |
| RPM [Max] | 7,000 rpm |
| Application | Framing, Trim Carpentry & Remodeling |
| No. of Teeth | 40 |
| Wood Cutting Type | Combination Cutting |
| Brand Name | Dewalt |
| Family Name | Saw Blade |
| Weight | 0.0 KG |

