- Sheet Metal Cutting Jig Saw Blades
- U-Shank Blade Type
- 3" Working Length
description
- The DEWALT 3-in 36 TPI u-shank sheet metal cutting cobalt steel jig saw blade is designed to deliver professional performance while staying sharper longer than comparable blades. Incompatibility is never an issue with a universal U-shank that fits all Bosch and DEWALT® jig saws. Its unique curved tooth design allows this blade to cut faster with minimized stress points, ensuring that it won't break at inopportune moments. Blade breakage is further reduced with a strong, thick body made from cobalt steel (Bi-metal), so users will never lose time or money on important sheet metal cutting jobs.
features
- Unique curved tooth design minimizes stress points for longer blade life and faster cuts
- Cobalt steel (Bi-metal) maximizes blade life and durability
- U-shank design fits all Bosch and DEWALT jig saws
- Stronger, thicker body design reduces blade breakage
| Blade Type | U-Shank |
| Blade Material | Cobalt Steel |
| Teeth Per Inch (Text) | 36 |
| Working Length | 3 in |
| Weight | 0.088 LB |
| EAN or UPC | 28877315935 |

