description
- DEWALT DW3741C 10 Pc T-shank jig saw blade set with case comes with three different sets of blades. The 6 and 10-tooth per inch blades are 4-in long and are made with HCS material. The 18-teeth per inch blades are 3 In. long and made with bi-metal material. These blades feature regular and fast cut type teeth.
applications
- Include fast wood cutting, clean wood cutting, down cutting for laminate, metal cutting
- Includes blades designed to make a variety of cuts in wood and metal
- Includes both bi-metal and HCS blades designed for long life and fast cuts
features
- T-shank design fits all Bosch and DEWALT jig saws
- This set covers a wide range of popular applications from wood cutting to metal cutting
- Applications include fast wood cutting, clean wood cutting, down cutting for laminate, metal cutting
- Includes blades designed to make a variety of cuts in wood and metal
- Includes both bi-metal and HCS blades designed for long life and fast cuts
| Weight | 0.564 LB |
| EAN or UPC | 885911085328 |

