- Bandsaw Blades
- 24 Teeth per Inch
- 44 7/8" Overall Length
- 0.020" Thickness
- 1/2" Hieght
description
- The DEWALT® 24 TPI portable band saw blade (3 pack) is built to last, with a number of exclusive technologies designed to give you confidence that the blade will resist wear throughout its lifespan. An 8% cobalt content and ROC 65-67 tooth hardness maximize durability. With an alloy steel backer and matrix II high speed steel edge, users never need to worry about heat and fatigue. DEWALT® understands that you can't afford to invest in an inferior product. All DEWALT® products are extensively tested to ensure that they won't let you down on your real world jobsites.
features
- Matrix II high speed steel edge for heat and wear resistance
- 8% cobalt content for added durability & wear
- Rc 65-67 Tooth Hardness For Increased Wear Resistance
- Alloy steel backer for fatigue resistance
| Teeth Per Inch | 24 |
| Thickness | 0.02 in |
| Blade Material | Bi-Metal |
| Height | 1/2 in |
| Length | 44 7/8 in |
| Weight | 0.54 LB |
| EAN or UPC | 28874039841 |

