- Grinding Wheel
- 4 1/2" Diameter
- 7/8" Arbor Thread
- 1/8" Thickness
- C24R Grit
description
- The concrete and masonry cutting and grinding head cuts and grinds concrete and all other masonry products. It features 3 full sheets of fiberglass for durability and safety. It utilizes 100% virgin grain for enhanced removal and a long life of use. DEWALT incorporates a proprietary material mix to ensure a premium performance. Every concrete and masonry cutting and grinding features 100% inspected premium resin bonds before its use.
features
- Durability and safety from 3 full sheets of fiberglass
- Use of 100% virgin grain for enhanced removal and long life
- Proprietary material mix to ensure premium performance
- Premium resin bonds 100% inspected before use
| Arbor Diameter | 7/8 in |
| Grit | C24R |
| Applicable Materials | Masonry Materials |
| Type | Masonary Cutting |
| Abrasive Material | Silicon Carbide |
| Manufacturer Name | DeWalt® |
| Thickness | 0.125 in |
| RPM [Max] | 13300 rpm |
| Arbor Thread - TPI or Pitch | 7/8 in |
| Tool Shape | Round |
| Dia. | 4.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 28874045286 |

