- 5 Pieces
- 6" Long
- 6 Teeth Per Inch
- Taper
- Wood Cutting
description
- Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, +5 degree hook angle for faster cuts. Taper back blade style, anti stick coating reduces friction. We do not break packages of 5.
features
- Tough, flexible blade body
- Reinforced teeth for increased durability
- Raker tooth minimizes vibration
- +5 Degree hook angle for faster cuts
- Taper back blade style
- Anti stick coating reduces friction
- Independently certified to applicable standards
| Body Type | Taper |
| Length | 6 in |
| Teeth Per Inch (Text) | 6 |
| Teeth Per Inch | 6 |
| Blade Type | Wood Cutting |
| Weight | 0.24 LB |
| EAN or UPC | 28874048027 |

