- 5 Pieces
- 8" Long
- Carbide Grit
- Miscellaneous
- Reciprocating Saw Blade
description
- Medium carbide grit offers the ability to cut in hard materials. Used to cut tough materials such as tile, stainless steel and lathe.
features
- Ability to cut in hard from medium carbide grit
- Manufactured by DEWALT
- Used to cut tough materials such as tile, stainless steel and lathe
- Coarse carbide grit
| Length | 8 in |
| Teeth Per Inch | N/A |
| Body Type | Carbide Grit |
| Blade Type | Miscellaneous |
| Weight | 0.386 LB |
| EAN or UPC | 28877300474 |

