Skip to content Skip to navigation menu
Wire Wheel

DW49253

Wire Wheel
Item #117182192
  • 4 in Diameter
Wire Wheel
    Shipment Options
  • 4 in Diameter

description

  • Built for balance and smooth performance, DEWALT XP wire wheels feature extended performance, highly specified wire with an internal holding plate to ensure consistency and safety. Ideal for metal deburring, weld cleaning, surface preparation, edge blending, and rust removal. Wire is 100% inspected to meet demanding quality specifications.

features

  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
  • Manufactured by DEWALT
RPM [Max] 20000 rpm
Material Carbon
Weight 0.4 LB
EAN or UPC 885911225304
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison