features
- Thin .045 in wheel design for fast burr free cuttingSpecially treated grain combination for aggressive cutting actionProprietary material mix ensures durable long life wheels2 full sheets of fiberglass for durability and safety
| Diameter | 4 1/2 in |
| Grain | Zirconia |
| RPM [Max] | 13300 rpm |
| Arbor | 5/8-11 in |
| Weight | 0.15 LB |

