- Heavy-Duty 18V Cordless Pivoting Head Flashlight
- Lightweight, Compact Design Makes the Flashlight Durable & Portable
- Extra-Bright Xenon Bulb Maximizes Brightness of the Beam
| Voltage Rating | 18 |
| Run Time | 3 h |
| Bulb | Xenon |
| Weight | 0.68 LB |
| EAN or UPC | 28875009089 |

