- 35-Pc IMPACT READY Screwdriving Set
description
- Our FlexTorq® IMPACT READY® accessories now come in ToughCase®+ system, the latest addition to our accessory storage line. The ToughCase®+ system is a connectable case system designed to optimize storage space and keep your bits organized. The bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance. FlexTorq IMPACT READY accessories deliver exceptional performance for extreme torque applications. FlexTorq bits feature an Extended FlexTorq Zone to transfer optimal torque in hard joint applications, providing durability and longer life. The bit tip is CNC machined for a precise fit, reducing cam-out under torque. Small Bulk and Small ToughCase+ sizes available now. Medium and Large sizes coming soon
features
- Connectable accessory storage system to optimize storage space
- Patented bit-bar design allows easy removal of bits and customizable placemen
- Clear lid allows you to easily see contents at glance
- Clip latch for secure closing
- Small Bulk Storage size fits inside the Small and Medium ToughCase®+ (sold separately) - Ideal for organizing loose bits
- CNC-machined bit tip for precise fit in screw heads for reducing cam-out
- Extended FlexTorq Zone transfers optimal torque
- Magnetic Screw Lock sleeve minimizes drops and reduces wobbles
includes
- (4) Impact Ready socket adapters (3/8", 7/16", 1/2", 9/16")
- (1) Impact Ready 1/4" hex shank adapter
- (3) Impact Ready nutsetters (5/16", 3/8", 1/4")
- (1) 3" Impact Ready screw lock holder
- (1) 2" PH2 Impact Ready bit
- (6) 1" square Impact Ready bits: SQ1, (4) SQ2, SQ3
- (11) 1" Phillips® Impact Ready bits: PH1, (9) PH2, PH3
- (6) 1" Torx Impact Ready bits: (3) T20, (3) T25
- (2) 1" slotted bits: SL6, SL8
| Tip Type | Square, Torx®, Slotted, Phillips® |
| Weight | 1.66 LB |
| EAN or UPC | 885911344814 |

