This 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake and No Lock-ON features our long-lasting brushless motor. You'll never need to take it out of service to replace brushes. It has an internal brake to stop the wheel when you release the switch. PERFORM & PROTECT™ features on this tool include Kickback Brake, E-CLUTCH®, and LANYARD READY™ Attachment Points, making it ready for jobsites where user protection is the highest priority.
features
Brushless motor requires no brush changes
Brake stops wheel in 2 seconds or less on average using DWA8914 wheel
The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
POWER-LOSS RESET® - The ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
LANYARD READY™ integrated lanyard attachment point (Lanyard not included)
2-stage trigger requires two actions to activate tool
Weight
6.0 LB
EAN or UPC
885911538602
We're here for you
with Service Centers across the country - We have your back