description
- This 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake features our long-lasting brushless motor, so there are no brushes to replace. It also features a brake to stop the wheel quickly, and PERFORM & PROTECT™ features like Kickback Brake and E-CLUTCH® help provide enhanced user protection. This is a jobsite-ready grinder that's GUARANTEED TOUGH.
features
- Brushless motor requires no brush changes
- The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
- Power-Loss Reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
- Variable speed functionality lets the user change wheel speed for applications as needed
- Brake stops wheel in 2 seconds or less on average using DW4624 wheel
| Weight | 6.1 LB |
| EAN or UPC | 885911538664 |

