Skip to content Skip to navigation menu
DeWaltDWE5010

DWE5010

1/2" SINGLE SPEED HAMMER DRILL 7A
Item #117181449
DeWaltDWE5010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 1/2 In. single speed hammer drill. 360° side handle with depth rod offers greater control, versatility, and increased depth accuracy. Variable speed allows for precise hole placement on work surface. Compact design (10.3 In. length) allows for comfortable use and easy access to tight spaces. Lock-on trigger gives the option to keep the drill running continuously when doing repetitive applications.

features

  • 7.0 Amp motor provides high performance and overload protection
  • Dual mode: hammerdrill/drill for wood, steel or masonry applications
  • 4.3 lbs. - lightweight design for extended use and less user fatigue
  • Two-finger, rubber trigger for user comfort
  • Lightweight 3.7-lb design reduces user fatigue
  • 3-year base warranty
  • Rubber trigger with lock-on feature provides comfort and allows you to keep the drill running continuously
  • Depth rod increases depth accuracy
  • Compact design allows for easy access to tight spaces
Weight 5.5 LB
EAN or UPC 885911292931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison