- Utility Blade
description
- Carbide utility blades stay 10 times sharper than traditional utility blades. The steel body helps to prevent breaking of the blade.
features
- Longest lasting blade stays sharper 5X* longer
- Laser deposited carbide cutting edge delivers a long lasting blade for the jobsite
- Steel body for flexibility and to help prevent breaking
- Special grinding geometry on cutting edge makes it 35% sharper*
| Blade Thickness | 0.024 in |
| Blade Length | 2.5 in |
| Weight | 0.68 LB |
| EAN or UPC | 76174766684 |

