- DEWALT TOUGH TAPE 25FT x 1-1/4IN
description
- Built to survive anything you throw its way, this ToughSeries™ 25 ft. Tape Measure is strong enough to endure a drop from up to 100 ft.** Easily measure large spans without help with 17 ft. of max reach*. Measure from any angle with ToughSeries™, the first DEWALT® tape measure to have double-sided print. For added convenience, the 25 ft. Tape Measure includes a removable magnet for the hook and patented hook connection technology that allows you to choose when to deploy it on the jobsite. A wear-resistant blade coating maintains long-term utility and 6 in. of Rip-Shield™ protective layering safeguards the hook for long life.
features
- EXTENDED REACH: Measure up to 17 ft.* without assistance
- ULTRA-TOUGH HOUSING keeps the tape secure and able to survive drops up 100 ft.**
- EASILY CLINGS TO METAL: Removable magnet simplifies the measurement process
- MEASURE FROM ANY ANGLE with versatile, double-sided blade printing
- ADDED PROTECTION NEAR HOOK: 6 in. of Rip-Shield™ blade coating increases product life
- LONG-TERM USE: Durable blade coating ensures tool longevity
- SECURE GRIP AND OPTIMIZED CONTROL with contoured case design
| Weight | 1.37 LB |
| EAN or UPC | 76174369250 |

