- DEWALT TOUGH TAPE 35FT X 1-1/4IN
description
- With the ability to survive drops up to 100 ft.**, this ToughSeries™ 35 ft. Tape Measure redefines the standard of tough. Tackle lengthy measurements without help with 17 ft. of max reach*. Versatile ToughSeries™ tape measures allow you to conveniently measure from any angle and are the first in the DEWALT® family to have double-sided print. Quickly measure metal materials with the removable hook magnet while patented hook connection technology gives you full control on the jobsite. The hook is equipped with 6 in. of Rip-Shield™ blade coating for defense against wear-and-tear and the durable tapeline finish protects the entire length of the blade for enhanced endurance.
features
- EXTENDED REACH: Measure up to 17 ft.* without assistance
- ULTRA-TOUGH HOUSING keeps the tape secure and able to survive drops up 100 ft.**
- EASILY CLINGS TO METAL: Removable magnet simplifies the measurement process
- MEASURE FROM ANY ANGLE with versatile, double-sided blade printing
- ADDED PROTECTION NEAR HOOK: 6 in. of Rip-Shield™ blade coating increases product life
- LONG-TERM USE: Durable blade coating ensures tool longevity
- SECURE GRIP AND OPTIMIZED CONTROL with contoured case design
| Weight | 1.51 LB |
| EAN or UPC | 76174369359 |

