Skip to content Skip to navigation menu
DeWaltDWHT42167

DWHT42167

DEWALT PREMIUM I-BEAM 48" LEVEL MAGNETIC
Item #112360329
  • DEWALT PREMIUM I-BEAM 48" LEVEL MAGNETIC
DeWaltDWHT42167
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEWALT PREMIUM I-BEAM 48" LEVEL MAGNETIC

description

  • The 48 in. Magnetic i-beam level offers precision leveling accuracy in a robust and durable design. It features durable block vials, instead of standard vials, that provide leveling accuracies of +/- 0.0005 in. and enhanced damage resistance. Each base is designed with v-grooves for accurate reading on both flat and rounded surfaces, and each end cap is constructed with over-molding for enhanced impact protection.

features

  • Shock absorbing end caps to protect the level
  • Solid block vials for excellent durability and accuracy (0.0005" / in)
  • Precision machined utile surface
  • V-groove base for accurate alignment on rounded surfaces and edges
  • Rare earth magnets deliver superior holding strength
Weight 3.43 LB
EAN or UPC 76174421675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison