Skip to content Skip to navigation menu
DeWaltDWHT83185

DWHT83185

12“ XL Trigger Clamp
Item #117181177
  • Clamp
DeWaltDWHT83185
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clamp

description

  • The 12 In. extra large bar clamp is versatile and easy to use. Its reinforced nylon body and heat-treated steel bar are strong and durable. With 600 Lbs. of clamping force, 3-3/4 In. throat depth, quick change button for easy conversion to a spreader and removable jaw pads to help reduce marring, this clamp was built to exceed the expectations of professional contractors.

features

  • 600 lb clamping force
  • 3-3/4 In. throat depth
  • Reinforced nylon body and heat-treated steel bar for strength and durability
  • One-handed operation for ease of use
  • Quick change button allows for easy conversion to a spreader
  • Full face removable jaw pads help prevent marring
Throat Depth 3.75 in
Weight 3.077 LB
EAN or UPC 76174831856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison