description
- The DEWALT DWMT75049 192 pc. Mechanics tools set offers a number of features that appeal to mechanics tool users. These pieces have knurled beauty rings that provide a non-slip gripping surface, along with deep laser etched markings for easy socket size identification. A 5 degree arc swing and slim head design perfect for maneuverability in constricted areas. The 72-tooth gear system is designed for high torque ratcheting and a low profile directional lever helps reduce catch points and for easy one-hand operation. This all precisely fits into a durable molded case for easy storage and tool protection.
features
- Full lifetime warranty with hassle free replacement
- Laser etched markings for easier socket size identification
- 5 degree arc swing for use in tight spaces
- 72 tooth high torque capacity ratchets
- Crossed anti-slip ring on sockets
- Meets or exceeds ANSI specifications
| Weight | 39.19 LB |
| EAN or UPC | 76174750492 |

