- Impact Ready Magnetic Pivoting Bit Tip Holder w/ Ring
features
- 20° pivot mode allows for tight space accessibility
- Can be used in straight or pivot mode
- Qualified for cordless impact tools up to 2,000 in lb of torque
- Does not contain any ozone-depleting substances
| Type | Holder |
| Size (text) | 3 in |
| Weight | 0.17 LB |
| EAN or UPC | 885911020602 |

