description
- The DWX723 heavy-duty miter saw stand is designed to work with all brands of miter saws. Lightweight aluminum construction (35-lbs) allows for easy transport and leg lock levers allow quick set up. 5-1/2-ft beam extends to support up to 16-ft of material and up to 500-lbs.
features
- DEWALT adjustable miter saw stand creates a sturdy frame for cutting
- Lightweight aluminum construction (29-lbs) allows for easy transport to and from the jobsite
- 5-1/2-ft beam extends to support up to 16-ft of material and up to 500-lbs
- Miter saw mounting brackets make attaching your miter saw less of a hassle
- Extension lock levers allow for fast and secure tightening of extensions
- Non-marring feet on tool mount prevent scratches to your work piece
- Legs provide additional stability and fold for easy storage
- Work stops/supports can be repositioned quickly anywhere along the rail
- 3-year limited warranty gives you peace of mind
- Miter saw not included
| Weight | 48.4 LB |
| EAN or UPC | 885911236171 |

