Skip to content Skip to navigation menu


DHS1375

1 3/8" Hole Saw

Item #113180369
each
    Shipment Options

Product details

  • Hole Saw
  • 1 3/8 in Diameter
  • 2 3/8 in Cutting Depth
  • Fits Diablo Mandrel

Specifications

Applicable Materials Metal, Wood, Plastic, Aluminum, Stainless Steel
Cutting Depth 2 3/8 in
Cutting Dia. 1.375 in
Weight 0.43 LB
Close Compare List Open Compare List Toggle

Product Comparison