- Hole Saw Set
- 14 Pcs
- 7/8 in to 2 1/2 in Hole Saws
- Bi-Metal
- w/Mandrel and Arbor Nuts
| Cutting Dia. | 2 in |
| Cutting Depth | 2 3/8 in |
| Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
| Weight | 2.32 LB |
| Cutting Dia. | 2 in |
| Cutting Depth | 2 3/8 in |
| Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
| Weight | 2.32 LB |