- Hole Saw
- 4 3/4 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
| Cutting Dia. | 4.75 in |
| Cutting Depth | 2 3/8 in |
| Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
| Weight | 1.51 LB |
| EAN or UPC | 89251281680 |
| Cutting Dia. | 4.75 in |
| Cutting Depth | 2 3/8 in |
| Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
| Weight | 1.51 LB |
| EAN or UPC | 89251281680 |