Skip to content Skip to navigation menu


22X40X7TC

Dual Lip with One Spring Shaft Seal

Item #101834187
each
    Shipment Options

Product details

  • 22 mm Shaft Diameter
  • 40 mm Housing Bore
  • 7 mm Width
  • Nitrile
  • Type TC

Specifications

Lip Type Dual Lip w/One Spring
Shaft Dia. 22 mm
Seal Application General Purpose
Case Construction Rubber Covered OD Steel Case
Spring Material Carbon Steel Garter
Temperature Range [Min] -40 °F
Lip Style Internal
Seal Design Molded Design
Temperature Range [Max] 250 °F
Construction TC
Pressure 3 psi
Lip Material Nitrile
Housing Bore Dia. 40 mm
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Weight 0.05 LB
EAN or UPC 750886065791
Close Compare List Open Compare List Toggle

Product Comparison