- 5/8" Tube OD 316SS Bulkhead Union
applications
- Applications include high pressure high temperature nitrogen helium flammable gases hydraulic gases corrosive media and pneumatic automation.
features
- Double collet ferrule swaging action
- Two positive seal points
| End Type | Tube x Tube |
| Temperature Range [Min] | -325 °F |
| Shape | Straight |
| Tube O.D. | 5/8 in |
| Material | 316 Stainless Steel |
| Weight | 0.551 LB |

