features
- Band slots designed for strength and smooth actionSaddle interlocks into embossed band to form a true concentric circle
| Type | Aero-Seal |
| Width | 9/16 in |
| Bolt Screw Material | Steel |
| Band Width | 0.5625 in |
| Screw Material | Plated Carbon |
| Band Material | Stainless 300 Series |
| Hose O.D. Range | 7/16 to 25/32 |
| Style | Style 100 |
| Component Material | Plated Carbon Steel Screw |
| Material | 300 Stainless Steel |
| Weight | 0.05 LB |
-
Prop 65


